NS7700-16T-40MM-1KW-PA 614-62-40
Description
NS7700-16T-40MM-1KW-PA 614-62-40 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # 10028573
BDI # 24116060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.142
Outside Diameter - Millimeter:
130.6
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T 25MM KW
Description
NS7700-16T 25MM KW SPROCKET ; NON-RETURNABLE 614-62-25 MOLDED SPLIT
Part # 10028572
BDI # 19435139
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.142
Outside Diameter - Millimeter:
130.6
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-16T-30MM-1KW-PA 614-62-30
Description
NS7700-16T-30MM-1KW-PA 614-62-30 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # 10019897
BDI # 24116055
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.142
Outside Diameter - Millimeter:
130.6
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore