92908 75332SNB19N15SQ
Description
92908 75332SNB19N15SQ SPROCKET ; CONVEYING CHAIN
Part # 92908 75332SNB19N15SQ
BDI # 25177161
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
SNB M2 Z19 PA6 1.5SQ
Description
SNB M2 Z19 PA6 1.5SQ SPROCKET ; PLASTIC MODULAR
Part # SNB M2 Z19 PA6 1.5SQ
BDI # 25151978
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore