820/815-29T RB 3/4IN ARM BODY
Description
820/815-29T RB 3/4IN ARM BODY SPROCKET ; NON-RETURNABLE 401-164-2 NON-SPLIT CI
Part # 10027408
BDI # 18141856
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
820A29
Description
820A29 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A29
BDI # 625521
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
821A29
Description
821A29 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 821A29
BDI # 625539
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Outside Diameter - Millimeter:
179.07
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
815A29
Description
815A29 CONVEYOR CHAIN SPROCKET ; FLAT TOP MODULAR 60/66/810/812/815/881
Part # 815A29
BDI # 625464
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815-29T RB 3/4IN ARM BODY
Description
CI815-29T RB 3/4IN ARM BODY SPROCKET ; POR 401-164-3 NON-SPLIT NON RETURNABLE
Part # 10027409
BDI # 18142116
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore