CI882-15T-1-1/4IN-KWSS-A 401-326-4
Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # 10028868
BDI # 24115421
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.21
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.134
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882Z15 X 1IN KW 2SS
Description
882Z15 X 1IN KW 2SS SPLIT SPROCKET ; 882 CHAIN 15 TEETH 1" BORE
Part # 882Z15 X 1IN KW 2SS
BDI # 22148525
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.22
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
7.36
Outside Diameter - Millimeter:
186.944
Pitch Diameter - Millimeter:
183.388
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
882-15T RB 3/4IN BLOCK BODY
Description
CI882-15T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-326-2 NON-SPLIT NON RETURNABLE
Part # 10027428
BDI # 18142190
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
Block Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore