2256-10R30M-RMS

Description
2256-10R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN

SYSTEM PLAST

Part # 125928P

BDI # 24480134

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.236
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 3.28
Outside Diameter - Millimeter: 83.312
Pitch Diameter - Millimeter: 82.194
Modular - Flat Top Size: 2256
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY