SNB-M2-Z10 NYLON SPROCKET 1
Description
SNB-M2-Z10 NYLON SPROCKET 1
Part # SNB-M2-Z10 NYLON SPROCKET 1
BDI # 21558989
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.24
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Pitch Diameter - Millimeter:
82.296
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore