12X38 CR WI HE25
Description
12X38 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206208
BDI # 266065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
XPU1218PXT30;12X18CF DRUM PULLEY W/PXT30
Description
12X18 CF DRUM PULLEY W/PXT30 ; CONVEYOR PULLEY 12X18 FOR BUSH REQD
Part # XPU1218PXT30
BDI # 23167723
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
XT Tapered Bore Bushing | Package Handling
Mounting Method:
Bushed
XPU1218SF;12X18 CF DRUM PULLEY W/SF
Description
12X18 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 12X18 FOR BUSH REQD
Part # XPU1218SF
BDI # 23167727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1220E;12X20 CF DRUM PULLEY W/E
Description
12X20 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 12X20 FOR BUSH REQD
Part # XPU1220E
BDI # 23167731
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway | Package Handling
Mounting Method:
Bushed
12X24 CR WI HE25
Description
12X24 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206259
BDI # 266112
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed