21X75 CR WI XT45;221254
Description
21X75 CR WI XT45 ; 221254, WING PULLEY (SMARTCATALOG)
Part # 221254
BDI # 27295964
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Heavy Duty
Pulley Diameter - Millimeter:
533.4
Pulley Diameter - Inch:
21
Face Type:
Crowned Face
Face Width - Millimeter:
1905
Face Width - Inch:
75
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
21X32 CR DR XT35 MDX 3/8 HBG LAG
Description
21X32 CR DR XT35 MDX 3/8 HBG LAG, 227412 DRUM PULLEY (SMARTCATALOG)
Part # 227412
BDI # 27297513
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
533.4
Pulley Diameter - Inch:
21
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
CSD21032X40L3H
Description
CSD21032X40L3H PULLEY ; CROWNED STANDARD DUTY DRUM PULLEY
Part # CSD21032X40L3H
BDI # 21516267
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
533.4
Pulley Diameter - Inch:
21
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSD21041X25L3H
Description
CSD21041X25L3H PULLEY ; CROWNED STANDARD DUTY DRUM PULLEY
Part # CSD21041X25L3H
BDI # 21516268
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
533.4
Pulley Diameter - Inch:
21
Face Type:
Crowned Face
Face Width - Millimeter:
1041.4
Face Width - Inch:
41
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed