Page 1 of 28

Next

Compare
D6-35TES-36

COMPARE

D6-35TES-36

Description
D6-35TES-36 SLIDER WING IDLER ; 36" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TES-36

BDI # 23161489

Features

Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Inch
Number of Rollers: 0
Troughing Angle: 35 Degree

Mounting Distance On Roller Axis - Inch: 45
Other Features: With Rails in All Three Position
Mounting Method: Base Mount
Belt Width - Millimeter: 914.4
Overall Length - Inch: 47.5

Price Inventory : Available to order
Request A Price QTY
D6-35TES-42

COMPARE

D6-35TES-42

Description
D6-35TES-42 SLIDER WING IDLER ; 42" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TES-42

BDI # 23161493

Features

Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Inch
Number of Rollers: 0
Troughing Angle: 35 Degree

Mounting Distance On Roller Axis - Inch: 51
Other Features: With Rails in All Three Position
Mounting Method: Base Mount
Belt Width - Millimeter: 1066.8
Overall Length - Inch: 53.5

Price Inventory : Available to order
Request A Price QTY
E6-35TES-42

COMPARE

E6-35TES-42

Description
E6-35TES-42 SLIDER WING IDLER ; 42" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # E6-35TES-42

BDI # 23168524

Features

Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Inch
Number of Rollers: 0
Troughing Angle: 35 Degree

Mounting Distance On Roller Axis - Inch: 51
Other Features: With Rails in All Three Position
Mounting Method: Base Mount
Belt Width - Millimeter: 1066.8
Overall Length - Inch: 54.75

Price Inventory : Available to order
Request A Price QTY
E6-35TES-66

COMPARE

E6-35TES-66

Description
E6-35TES-66 SLIDER WING IDLER ; 66" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # E6-35TES-66

BDI # 23168547

Features

Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Inch
Number of Rollers: 0
Troughing Angle: 35 Degree

Mounting Distance On Roller Axis - Inch: 75
Other Features: With Rails in All Three Position
Mounting Method: Base Mount
Belt Width - Millimeter: 1676.4
Overall Length - Inch: 79.875

Price Inventory : Available to order
Request A Price QTY
D6-35TES-24

COMPARE

D6-35TES-24

Description
D6-35TES-24 SLIDER WING IDLER ; 24" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TES-24

BDI # 23161481

Features

Roller Diameter - Millimeter: 0
Roller Diameter - Inch: 0
Inch - Metric: Inch
Number of Rollers: 0
Troughing Angle: 35 Degree

Mounting Distance On Roller Axis - Inch: 33
Other Features: With Rails in All Three Position
Mounting Method: Base Mount
Belt Width - Millimeter: 609.6
Overall Length - Inch: 35

Price Inventory : Available to order
Request A Price QTY