B4-20TEI-14SB
Description
B4-20TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 4" RLR 20DEG
Part # B4-20TEI-14SB
BDI # 23176494
Features
Roller Width - Inch:
3.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-35TEI-14SB
Description
B4-35TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 4" RLR 35DEG
Part # B4-35TEI-14SB
BDI # 23174023
Features
Roller Width - Inch:
3.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-20CITI-16SB
Description
B4-20CITI-16SB IMPACT TROUGHING IDLER ; CI 16" BELT W 4" RLR 20DEG
Part # B4-20CITI-16SB
BDI # 23178009
Features
Roller Width - Inch:
3.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-45TEI-14SB
Description
B4-45TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 4" RLR 45DEG
Part # B4-45TEI-14SB
BDI # 23177049
Features
Roller Width - Inch:
3.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-TEI-14SB
Description
B4-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 4" RLR
Part # B4-TEI-14SB
BDI # 23178246
Features
Roller Width - Inch:
3.313
Roller Width - Millimeter:
84.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller