E6P-15IVRI-36SB-7
Description
E6P-15IVRI-36SB-7 V-RETURN IMPACT IDLER ; 36" BELT W 6" RLR 15DEG
Part # E6P15IVRI36SB-7
BDI # 23156801
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
D6-35EZS-36SB-3
Description
D6-35EZS-36SB-3 EZ SLIDER ; 36" BELT W 6" RLR 35DEG
Part # D6-35EZS-36SB-3
BDI # 23150748
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
3 Feet Frame Section
Mounting Method:
Base Mount
D6-35EZS-42SB-3
Description
D6-35EZS-42SB-3 EZ SLIDER ; 42" BELT W 6" RLR 35DEG
Part # D6-35EZS-42SB-3
BDI # 23150752
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
3 Feet Frame Section
Mounting Method:
Base Mount
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount
E6-HRTE-13.75
Description
E6-HRTE-13.75 TROUGHING RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E6-HRTE-13.75
BDI # 23143049
Features
Roller Width - Inch:
13.75
Roller Width - Millimeter:
349.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller