E6-VR-84SB
Description
E6-VR-84SB V-RETURN IDLER ROLLER ; 84" BELT W 6" RLR
Part # E6-VR-84SB
BDI # 23143346
Features
Roller Width - Inch:
43.375
Roller Width - Millimeter:
1101.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
HE6P-R-42SB-1
Description
HE6P-R-42SB-1 RETURN IDLER ; 42" BELT W 6" RLR 1-1/2"
Part # HE6P-R-42SB-1
BDI # 23139768
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6P-R-42SB
Description
HE6P-R-42SB RETURN IDLER ; 42" BELT W 6" RLR
Part # HE6P-R-42SB
BDI # 23139764
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VRI-90SB-7
Description
E6P-10VRI-90SB-7 V-RETURN IMPACT IDLER ; 90" BELT W 6" RLR 10DEG
Part # E6P10VRI90SB-7
BDI # 23156793
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-RRDSA-42SB
Description
E6-RRDSA-42SB RETURN IDLER ; SA RBR DISC 4-1/2" 42" BELT W 6" RLR
Part # E6-RRDSA-42SB
BDI # 23170898
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount