E6-VR-72SB
Description
E6-VR-72SB V-RETURN IDLER ROLLER ; 72" BELT W 6" RLR
Part # E6-VR-72SB
BDI # 23143339
Features
Roller Width - Inch:
37.25
Roller Width - Millimeter:
946.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
E6-VR-84SB
Description
E6-VR-84SB V-RETURN IDLER ROLLER ; 84" BELT W 6" RLR
Part # E6-VR-84SB
BDI # 23143346
Features
Roller Width - Inch:
43.375
Roller Width - Millimeter:
1101.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
HE6P-R-54SB
Description
HE6P-R-54SB RETURN IDLER ; 54" BELT W 6" RLR
Part # HE6P-R-54SB
BDI # 23139780
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6P-R-48SB-1
Description
HE6P-R-48SB-1 RETURN IDLER ; 48" BELT W 6" RLR 1-1/2"
Part # HE6P-R-48SB-1
BDI # 23139776
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-RSA-54SB-1
Description
C6-RSA-54SB-1 RETURN IDLER ; SELF-ALIGNING 54" BELT W 6" RLR 1-1/2"
Part # C6-RSA-54SB-1
BDI # 23139774
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount