C4-CIFL-60SB
Description
C4-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIFL-60SB
BDI # 23176803
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C4-CIRRDW-60SB
Description
C4-CIRRDW-60SB RETURN IDLER ; CI RBR DISC WEB MNT 60" BELT W 4" RLR
Part # C4-CIRRDW-60SB
BDI # 23176952
Features
Roller Width - Inch:
62
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-RSA-60SBWB
Description
C4-RSA-60SBWB RETURN IDLER ; SELF-ALIGNG 60" BELT W 4" RLR WIDE BASE
Part # C4-RSA-60SBWB
BDI # 23174793
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-CIR-60SB
Description
C4-CIR-60SB RETURN IDLER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIR-60SB
BDI # 23176840
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-RRD-60SB
Description
C4-RRD-60SB RETURN IDLER ; RBR DISC 4" RLR 60" BELT W
Part # C4-RRD-60SB
BDI # 23179724
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount