C4-RI-54SB
Description
C4-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 4" RLR
Part # C4-RI-54SB
BDI # 23179130
Features
Roller Width - Inch:
56.875
Roller Width - Millimeter:
1444.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-CIFL-60SB
Description
C4-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIFL-60SB
BDI # 23176803
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C4-CIFL-54SB
Description
C4-CIFL-54SB FLAT CARRIER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CIFL-54SB
BDI # 23176800
Features
Roller Width - Inch:
56.5
Roller Width - Millimeter:
1435.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-CIRRDW-60SB
Description
C4-CIRRDW-60SB RETURN IDLER ; CI RBR DISC WEB MNT 60" BELT W 4" RLR
Part # C4-CIRRDW-60SB
BDI # 23176952
Features
Roller Width - Inch:
62
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-RSA-54SBWB
Description
C4-RSA-54SBWB RETURN IDLER ; SELF-ALIGNG 54" BELT W 4" RLR WIDE BASE
Part # C4-RSA-54SBWB
BDI # 23174781
Features
Roller Width - Inch:
57.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount