B4-CIFL-36SB
Description
B4-CIFL-36SB FLAT CARRIER ROLLER ; CI 36" BELT W 4" RLR
Part # B4-CIFL-36SB
BDI # 23177629
Features
Roller Width - Inch:
38.5
Roller Width - Millimeter:
977.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
B4-RRDSA-36SBWB
Description
B4-RRDSA-36SBWB RETURN IDLER ; SA RBR DISC 36" BELT W 4" RLR WIDE BASE
Part # B4-RRDSA-36SBWB
BDI # 23179282
Features
Roller Width - Inch:
38.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-RRDSA-36SB-1
Description
B4-RRDSA-36SB-1 RETURN IDLER ; SA RBR DISC 36" BELT W 4" RLR 1-1/2"
Part # B4-RRDSA-36SB-1
BDI # 23179280
Features
Roller Width - Inch:
38.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-RRDSA-36SB
Description
B4-RRDSA-36SB RETURN IDLER ; SA RBR DISC 4-1/2" 36" BELT W 4" RLR
Part # B4-RRDSA-36SB
BDI # 23179278
Features
Roller Width - Inch:
38.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-RRDSA-30SB-1
Description
B4-RRDSA-30SB-1 RETURN IDLER ; SA RBR DISC 30" BELT W 4" RLR 1-1/2"
Part # B4-RRDSA-30SB-1
BDI # 23179274
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount