E6-CRRI-51.75
Description
E6-CRRI-51.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-51.75
BDI # 23159914
Features
Roller Width - Inch:
51.75
Roller Width - Millimeter:
1314.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-GSFL-51.00
Description
D6-GSFL-51.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # D6-GSFL-51.00
BDI # 23158945
Features
Roller Width - Inch:
51
Roller Width - Millimeter:
1295.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
HC6-FSFL-50.62
Description
HC6-FSFL-50.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HC6-FSFL-50.62
BDI # 23169032
Features
Roller Width - Inch:
50.62
Roller Width - Millimeter:
1285.748
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-FMFL-50.62
Description
D6-FMFL-50.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D6-FMFL-50.62
BDI # 23151182
Features
Roller Width - Inch:
50.62
Roller Width - Millimeter:
1285.748
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E6P-R-48SB-1
Description
E6P-R-48SB-1 RETURN IDLER ; 48" BELT W 6" RLR 1-1/2"
Part # E6P-R-48SB-1
BDI # 23154942
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount