E6-RI-42SBWB
Description
E6-RI-42SBWB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 6" RLR WIDE BASE
Part # E6-RI-42SBWB
BDI # 23164830
Features
Roller Width - Inch:
46
Roller Width - Millimeter:
1168.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D6-35TESA-48SB
Description
D6-35TESA-48SB IDLER ASSEMBLY ; TROUGHER EQUAL SELF ALIGNER TYPE 6MM DIA
Part # D6-35TESA-48SB
BDI # 21455577
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HD6-FMTE-12.81
Description
HD6-FMTE-12.81 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMTE-12.81
BDI # 23175078
Features
Roller Width - Inch:
12.81
Roller Width - Millimeter:
325.374
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
HD6-FMFL-62.62
Description
HD6-FMFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMFL-62.62
BDI # 23175070
Features
Roller Width - Inch:
62.62
Roller Width - Millimeter:
1590.548
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller
HD6-FMFL-56.62
Description
HD6-FMFL-56.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD6-FMFL-56.62
BDI # 23175066
Features
Roller Width - Inch:
56.62
Roller Width - Millimeter:
1438.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller