657-656982

COMPARE

657-656982

Description
657-656982 ROLLER ; OD60MMXID1/2INX82M NON RETURNABLE

REXNORD

Part # 10138062

BDI # 24109491

Features

Roller Width - Inch: 3.23
Series: 657
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 12.7
Shaft Dia/Bore - Inch: 0.5
Roller Type: Double
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Available to order
Loading Price
QTY
RP3-75-60

COMPARE

RP3-75-60

Description
RP3-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 321993

BDI # 24481020

Features

Roller Width - Inch: 3.25
Series: RP3
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Polypropylene
Other Features: Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid

Price Inventory : Available to order
Loading Price
QTY
657 OD60XID16.5X82MM POM

COMPARE

657 OD60XID16.5X82MM POM

Description
657-657002 ROLLER ; OD60XID16.5X82MM NON RETURNABLE

REXNORD

Part # 10138064

BDI # 21521151

Features

Roller Width - Inch: 3.23
Series: 657
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 15.875
Shaft Dia/Bore - Inch: 0.625
Roller Type: Double
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Available to order
Loading Price
QTY
R3-75-60

COMPARE

R3-75-60

Description
R3-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32836

BDI # 342499

Features

Roller Width - Inch: 3.25
Series: R3
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction

Price Inventory : Available to order
Loading Price
QTY