B4-R-24SB
Description
B4-R-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B
Part # B4-R-24SB
BDI # 21455529
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-TE-24SB
Description
B4-TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 4" RLR DIA 0 DEG CEMA B
Part # B4-TE-24SB
BDI # 21455495
Features
Roller Width - Inch:
8.938
Roller Width - Millimeter:
227.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C5-R-36SB
Description
C5-R-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA RTRN 0 DEG CEMA C
Part # C5-R-36SB
BDI # 21455563
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-35TE-24SB
Description
C4-35TE-24SB BELT CONVEYOR IDLER ; 4IN ROLL 35DEG 24IN WD BELT SEALED BRG
Part # C4-35TE-24SB
BDI # 21574274
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount