B5-CIT-30SB
Description
B5-CIT-30SB TROUGHING IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIT-30SB
BDI # 23179436
Features
Roller Width - Inch:
10.5
Roller Width - Millimeter:
266.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
D6-GMTE-11.19
Description
D6-GMTE-11.19 RETURN ROLLER ; 6IN ROLL DIA CEMA D 30IN BELT
Part # D6-GMTE-11.19
BDI # 22141390
Features
Roller Width - Inch:
11.19
Roller Width - Millimeter:
284.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C4-CRTE-11.00
Description
C4-CRTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C4-CRTE-11.00
BDI # 23179106
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C4-LUTE-10.75
Description
C4-LUTE-10.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C4-LUTE-10.75
BDI # 23147770
Features
Roller Width - Inch:
10.75
Roller Width - Millimeter:
273.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D5-GSTE-11.19
Description
D5-GSTE-11.19 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # D5-GSTE-11.19
BDI # 23157354
Features
Roller Width - Inch:
11.19
Roller Width - Millimeter:
284.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller