D6-45TE-36SBWB
Description
D6-45TE-36SBWB TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-36SBWB
BDI # 23146968
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-20TE-36SB
Description
C6-20TE-36SB TROUGHING IDLER ; 36" BELT W 6" RLR 20DEG CEMA C
Part # C6-20TE-36SB
BDI # 23145822
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-TE-36SB
Description
C6-TE-36SB TROUGHING IDLER ROLLER ; 36" BELT W 6" RLR
Part # C6-TE-36SB
BDI # 23151466
Features
Roller Width - Inch:
13.25
Roller Width - Millimeter:
336.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
B5-20TEI-42SB
Description
B5-20TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG
Part # B5-20TEI-42SB
BDI # 23178842
Features
Roller Width - Inch:
13.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount