D5-CRWR-14.25
Description
D5-CRWR-14.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D5-CRWR-14.25
BDI # 23163142
Features
Roller Width - Inch:
14.25
Roller Width - Millimeter:
361.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D6-CRWR-14.25
Description
D6-CRWR-14.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D6-CRWR-14.25
BDI # 23165616
Features
Roller Width - Inch:
14.25
Roller Width - Millimeter:
361.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
B5-CIFRD-14SB
Description
B5-CIFRD-14SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 14" BELT W 5" RLR
Part # B5-CIFRD-14SB
BDI # 23174184
Features
Roller Width - Inch:
14.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
22
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIFLI-14SB
Description
B5-CIFLI-14SB FLAT CARRIER ROLLER ; CI RBR DISC 14" BELT W 5" RLR
Part # B5-CIFLI-14SB
BDI # 23177567
Features
Roller Width - Inch:
14.375
Roller Width - Millimeter:
365.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
355.6
Product Name:
Roller
Belt Width - Inch:
14
C6-CRWR-14.25
Description
C6-CRWR-14.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # C6-CRWR-14.25
BDI # 23149757
Features
Roller Width - Inch:
14.25
Roller Width - Millimeter:
361.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller