D5-FSTEI-14.50
Description
D5-FSTEI-14.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D5-FSTEI-14.50
BDI # 23157148
Features
Roller Width - Inch:
14.5
Roller Width - Millimeter:
368.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-CSTEI-14.50
Description
D5-CSTEI-14.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D5-CSTEI-14.50
BDI # 23163291
Features
Roller Width - Inch:
14.5
Roller Width - Millimeter:
368.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-HSTEI-14.50
Description
D6-HSTEI-14.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D6-HSTEI-14.50
BDI # 23159772
Features
Roller Width - Inch:
14.5
Roller Width - Millimeter:
368.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-CIFRD-14SB
Description
B5-CIFRD-14SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 14" BELT W 5" RLR
Part # B5-CIFRD-14SB
BDI # 23174184
Features
Roller Width - Inch:
14.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
22
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIFLI-14SB
Description
B5-CIFLI-14SB FLAT CARRIER ROLLER ; CI RBR DISC 14" BELT W 5" RLR
Part # B5-CIFLI-14SB
BDI # 23177567
Features
Roller Width - Inch:
14.375
Roller Width - Millimeter:
365.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
355.6
Product Name:
Roller
Belt Width - Inch:
14