Page 1 of 593

Next

Compare
C5-SATE-15.18

COMPARE

C5-SATE-15.18

Description
C5-SATE-15.18 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # C5-SATE-15.18

BDI # 23142611

Features

Roller Width - Inch: 15.18
Roller Width - Millimeter: 385.572
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-FL-16SB

COMPARE

B4-FL-16SB

Description
B4-FL-16SB FLAT CARRIER ROLLER ; 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FL-16SB

BDI # 23176241

Features

Roller Width - Inch: 19.375
Roller Width - Millimeter: 492.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 406.4
Product Name: Roller
Belt Width - Inch: 16

Price Inventory : Available to order
Loading Price
QTY
B5-CIR-30SB

COMPARE

B5-CIR-30SB

Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-30SB

BDI # 23174243

Features

Roller Width - Inch: 32.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 38
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CIRI-48SB

COMPARE

C5-CIRI-48SB

Description
C5-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIRI-48SB

BDI # 23148967

Features

Roller Width - Inch: 50
Roller Width - Millimeter: 1270
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
C4-CRTE-15.00

COMPARE

C4-CRTE-15.00

Description
C4-CRTE-15.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # C4-CRTE-15.00

BDI # 23179110

Features

Roller Width - Inch: 15
Roller Width - Millimeter: 381
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY