Page 1 of 52

Next

Compare
C6-45TEI-42SBWB

COMPARE

C6-45TEI-42SBWB

Description
C6-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C6-45TEI-42SBWB

BDI # 23143672

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TE-42SBWB

COMPARE

D6-35TE-42SBWB

Description
D6-35TE-42SBWB TROUGHING IDLER ; 42" BELT W 6" RLR 35DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-35TE-42SBWB

BDI # 23148127

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35TU-30SB

COMPARE

B4-35TU-30SB

Description
B4-35TU-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 4" RLR DIA TU 35 DEG CEMA B

PRECISION PULLEY

Part # B4-35TU-30SB

BDI # 21455493

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Footpad Mounting | 8-15/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-45TEI-42SBWB

COMPARE

C5-45TEI-42SBWB

Description
C5-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C5-45TEI-42SBWB

BDI # 23138994

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TE-42SBWB

COMPARE

D6-45TE-42SBWB

Description
D6-45TE-42SBWB TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-42SBWB

BDI # 23146977

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY