B4-TE-42SB
Description
B4-TE-42SB TROUGHING IDLER ROLLER ; 42" BELT W 4" RLR
Part # B4-TE-42SB
BDI # 23178242
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-GMTE-15.38
Description
D5-GMTE-15.38 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT
Part # D5-GMTE-15.38
BDI # 23157218
Features
Roller Width - Inch:
15.375
Roller Width - Millimeter:
390.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-GSTE-15.38
Description
D5-GSTE-15.38 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # D5-GSTE-15.38
BDI # 23157361
Features
Roller Width - Inch:
15.375
Roller Width - Millimeter:
390.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-GSTEI-15.38
Description
D5-GSTEI-15.38 IMP TROUGH RETRO ROLLER ; RUBBER DISC GOODMAN STEEL NUT
Part # D5-GSTEI-15.38
BDI # 23157394
Features
Roller Width - Inch:
15.375
Roller Width - Millimeter:
390.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C6-GSTE-15.38
Description
C6-GSTE-15.38 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # C6-GSTE-15.38
BDI # 23139514
Features
Roller Width - Inch:
15.375
Roller Width - Millimeter:
390.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller