Page 1 of 14

Next

Compare
C5-35TEI-48SB

COMPARE

C5-35TEI-48SB

Description
C5-35TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35TEI-48SB

BDI # 23179586

Features

Roller Width - Inch: 16.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-48SBWB

COMPARE

D5-45TEI-48SBWB

Description
D5-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-48SBWB

BDI # 23146783

Features

Roller Width - Inch: 16.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TEI-48SBWB

COMPARE

D6-45TEI-48SBWB

Description
D6-45TEI-48SBWB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-48SBWB

BDI # 23152300

Features

Roller Width - Inch: 16.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TEI-48SB

COMPARE

C6-20TEI-48SB

Description
C6-20TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # C6-20TEI-48SB

BDI # 23145912

Features

Roller Width - Inch: 16.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-48SB

COMPARE

D5-45TEI-48SB

Description
D5-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TEI-48SB

BDI # 23146779

Features

Roller Width - Inch: 16.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY