Page 1 of 8

Next

Compare
B5-CIR-14SB

COMPARE

B5-CIR-14SB

Description
B5-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-14SB

BDI # 23179770

Features

Roller Width - Inch: 16.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIR-14SB

COMPARE

B4-CIR-14SB

Description
B4-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIR-14SB

BDI # 23179646

Features

Roller Width - Inch: 16.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FSTEI-16.50

COMPARE

D5-FSTEI-16.50

Description
D5-FSTEI-16.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSTEI-16.50

BDI # 23157152

Features

Roller Width - Inch: 16.5
Roller Width - Millimeter: 419.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-CRWR-16.25

COMPARE

D5-CRWR-16.25

Description
D5-CRWR-16.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # D5-CRWR-16.25

BDI # 23163146

Features

Roller Width - Inch: 16.25
Roller Width - Millimeter: 412.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-CSTEI-16.50

COMPARE

D5-CSTEI-16.50

Description
D5-CSTEI-16.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSTEI-16.50

BDI # 23163296

Features

Roller Width - Inch: 16.5
Roller Width - Millimeter: 419.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY