B5-CIR-14SB
Description
B5-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 5" RLR
Part # B5-CIR-14SB
BDI # 23179770
Features
Roller Width - Inch:
16.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
22
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIR-14SB
Description
B4-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 4" RLR
Part # B4-CIR-14SB
BDI # 23179646
Features
Roller Width - Inch:
16.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
22
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-35TG-42SB
Description
C5-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG
Part # C5-35TG-42SB
BDI # 23178716
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TG-42SB
Description
C5-20TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG
Part # C5-20TG-42SB
BDI # 23179154
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-42SB
Description
D5-45TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG
Part # D5-45TG-42SB
BDI # 23146873
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount