Page 1 of 21

Next

Compare
B5-CIR-14SB

COMPARE

B5-CIR-14SB

Description
B5-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-14SB

BDI # 23179770

Features

Roller Width - Inch: 16.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIR-14SB

COMPARE

B4-CIR-14SB

Description
B4-CIR-14SB RETURN IDLER ROLLER ; CI 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIR-14SB

BDI # 23179646

Features

Roller Width - Inch: 16.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35TG-42SB

COMPARE

C5-35TG-42SB

Description
C5-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35TG-42SB

BDI # 23178716

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TG-42SB

COMPARE

C5-20TG-42SB

Description
C5-20TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TG-42SB

BDI # 23179154

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TG-42SB

COMPARE

D5-45TG-42SB

Description
D5-45TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TG-42SB

BDI # 23146873

Features

Roller Width - Inch: 17
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY