C6-SATE-17.25
Description
C6-SATE-17.25 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # C6-SATE-17.25
BDI # 23151297
Features
Roller Width - Inch:
17.25
Roller Width - Millimeter:
438.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-SATE-17.25
Description
D6-SATE-17.25 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SATE-17.25
BDI # 23155373
Features
Roller Width - Inch:
17.25
Roller Width - Millimeter:
438.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-SATEI-17.25
Description
D6-SATEI-17.25 IMP TROUGH RETRO ROLLER ; STEPHENS ADAMSON
Part # D6-SATEI-17.25
BDI # 23155400
Features
Roller Width - Inch:
17.25
Roller Width - Millimeter:
438.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
B5-FLI-16SB
Description
B5-FLI-16SB FLAT CARRIER ROLLER ; RBR DISC 16" BELT W 5" RLR
Part # B5-FLI-16SB
BDI # 23178622
Features
Roller Width - Inch:
17.25
Roller Width - Millimeter:
438.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
406.4
Product Name:
Roller
Belt Width - Inch:
16
B4-FLI-16SB
Description
B4-FLI-16SB FLAT CARRIER ROLLER ; RBR DISC 16" BELT W 4" RLR
Part # B4-FLI-16SB
BDI # 23178854
Features
Roller Width - Inch:
17.25
Roller Width - Millimeter:
438.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
406.4
Product Name:
Roller
Belt Width - Inch:
16