B4-CIT-42SB
Description
B4-CIT-42SB TROUGHING IDLER ROLLER ; CI 42" BELT W 4" RLR
Part # B4-CIT-42SB
BDI # 23174135
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-CIFL-16SB
Description
B5-CIFL-16SB FLAT CARRIER ROLLER ; CI 16" BELT W 5" RLR
Part # B5-CIFL-16SB
BDI # 23178588
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B4-CIFL-16SB
Description
B4-CIFL-16SB FLAT CARRIER ROLLER ; CI 16" BELT W 4" RLR
Part # B4-CIFL-16SB
BDI # 23179632
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B4-CIF-16SB
Description
B4-CIF-16SB FLAT CARRIER IDLER ; CI 16" BELT W 4" RLR
Part # B4-CIF-16SB
BDI # 23179618
Features
Roller Width - Inch:
18.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
24
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-20CIT-42SB
Description
B5-20CIT-42SB TROUGHING IDLER ; CI 42" BELT W 5" RLR 20DEG
Part # B5-20CIT-42SB
BDI # 23178304
Features
Roller Width - Inch:
18.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount