Page 1 of 6

Next

Compare
D5-35TUI-42SB

COMPARE

D5-35TUI-42SB

Description
D5-35TUI-42SB IMPACT TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # D5-35TUI-42SB

BDI # 23146602

Features

Roller Width - Inch: 19.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-39LSI-18

COMPARE

D5-39LSI-18

Description
D5-39LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 5" RLR 39DEG

PRECISION PULLEY

Part # D5-39LSI-18

BDI # 23146651

Features

Roller Width - Inch: 19.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: 2-7/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RLG-18SB

COMPARE

C6-RLG-18SB

Description
C6-RLG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RLG-18SB

BDI # 23140968

Features

Roller Width - Inch: 19.875
Roller Width - Millimeter: 504.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-39LSI-18

COMPARE

D6-39LSI-18

Description
D6-39LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 6" RLR 39DEG

PRECISION PULLEY

Part # D6-39LSI-18

BDI # 23146910

Features

Roller Width - Inch: 19.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: 2-7/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35LSI-18

COMPARE

D6-35LSI-18

Description
D6-35LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35LSI-18

BDI # 23148069

Features

Roller Width - Inch: 19.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: 2-3/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY