B5-CITI-14SB
Description
B5-CITI-14SB IMPACT TROUGH IDLER ROLLER ; CI 14" BELT W 5" RLR
Part # B5-CITI-14SB
BDI # 23179442
Features
Roller Width - Inch:
2.875
Roller Width - Millimeter:
73.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
TME-330R5SR-FM
Description
TME-330R5SR-FM ROLLER TRANSFER PLATE ; ACCUMULATION ROLLERS
Part # 16772-SR
BDI # 20453504
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
TME-330R3SR-FM
Description
TME-330R3SR-FM ROLLER TRANSFER PLATE ; M6 THREADED
Part # 16770-SR
BDI # 20287988
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
TME-330R5MR-FM
Description
TME-330R5MR-FM CONV RLR TRANSFER PLATE ; 2.9" ROLLER WIDTH W/ 5 ROW ROLLER
Part # 16772
BDI # 21463361
Features
Roller Width - Inch:
2.85
Roller Width - Millimeter:
72.39
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
16777-SSA
Description
TME-330R2SSA-FM ROLLER TRANSFER PLATE ; 3.35IN L X 1.46IN W X 0.84IN THK ACETAL
Part # 16777-SSA
BDI # 21572045
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.123
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Blue Roller | Extra Performance