Page 1 of 12

Next

Compare
D6-45TEI-60SBWB

COMPARE

D6-45TEI-60SBWB

Description
D6-45TEI-60SBWB IMPACT TROUGHING IDLER ; 60" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-60SBWB

BDI # 23152316

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-60SBWB

COMPARE

D5-45TEI-60SBWB

Description
D5-45TEI-60SBWB IMPACT TROUGHING IDLER ; 60" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-60SBWB

BDI # 23146798

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-20TEI-60SB

COMPARE

C5-20TEI-60SB

Description
C5-20TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20TEI-60SB

BDI # 23175048

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-RRDSA-18SB-1

COMPARE

B4-RRDSA-18SB-1

Description
B4-RRDSA-18SB-1 RETURN IDLER ; SA RBR DISC 18" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-RRDSA-18SB-1

BDI # 23176712

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20EZI-60SB-5

COMPARE

D5-20EZI-60SB-5

Description
D5-20EZI-60SB-5 EZ SLIDER ; W/IMPACT ROLL 60" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # D5-20EZI-60SB-5

BDI # 23163445

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: 5 Feet Frame Section
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY