Page 1 of 5

Next

Compare
B4-CIR-20SB

COMPARE

B4-CIR-20SB

Description
B4-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIR-20SB

BDI # 23179228

Features

Roller Width - Inch: 22.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 28
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CITIS-48SB

COMPARE

B5-CITIS-48SB

Description
B5-CITIS-48SB TROUGHING IDLER ROLLER ; CI RBR DISC 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITIS-48SB

BDI # 23175960

Features

Roller Width - Inch: 22.375
Roller Width - Millimeter: 568.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIR-20SB

COMPARE

B5-CIR-20SB

Description
B5-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-20SB

BDI # 23174235

Features

Roller Width - Inch: 22.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 28
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRW-20SB

COMPARE

B4-CIRW-20SB

Description
B4-CIRW-20SB RETURN IDLER ; CI WEB MOUNT 20" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRW-20SB

BDI # 23176412

Features

Roller Width - Inch: 22.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35CITI-48SB

COMPARE

B5-35CITI-48SB

Description
B5-35CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CITI-48SB

BDI # 23177993

Features

Roller Width - Inch: 22.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY