B5-CIR-20SB
Description
B5-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CIR-20SB
BDI # 23174235
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIRW-20SB
Description
B4-CIRW-20SB RETURN IDLER ; CI WEB MOUNT 20" BELT W 4" RLR
Part # B4-CIRW-20SB
BDI # 23176412
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIF-20SB
Description
B5-CIF-20SB FLAT CARRIER IDLER ; CI 20" BELT W 5" RLR
Part # B5-CIF-20SB
BDI # 23178576
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIFL-20SB
Description
B5-CIFL-20SB FLAT CARRIER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CIFL-20SB
BDI # 23178592
Features
Roller Width - Inch:
22.5
Roller Width - Millimeter:
571.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B5-CIRW-20SB
Description
B5-CIRW-20SB RETURN IDLER ; CI WEB MOUNT 20" BELT W 5" RLR
Part # B5-CIRW-20SB
BDI # 23179414
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount