E7P-20TER-66SB
Description
E7P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 7" RLR 20DEG
Part # E7P-20TER-66SB
BDI # 23167390
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-CIR-20SB
Description
C5-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # C5-CIR-20SB
BDI # 23148914
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-20TER-66SB
Description
E6P-20TER-66SB TROUGHING IDLER ; W/REM EB 66" BELT W 6" RLR 20DEG
Part # E6P-20TER-66SB
BDI # 23171180
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
B5-R-20SB-1
Description
B5-R-20SB-1 RETURN IDLER ; 20" BELT W 5" RLR 1-1/2"
Part # B5-R-20SB-1
BDI # 23178177
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIR-20SB
Description
B4-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 4" RLR
Part # B4-CIR-20SB
BDI # 23179228
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount