Page 1 of 14

Next

Compare
C5-CIR-20SB

COMPARE

C5-CIR-20SB

Description
C5-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIR-20SB

BDI # 23148914

Features

Roller Width - Inch: 22.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 28
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIR-20SB

COMPARE

B4-CIR-20SB

Description
B4-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIR-20SB

BDI # 23179228

Features

Roller Width - Inch: 22.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 28
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-SAFL-23.25

COMPARE

C6-SAFL-23.25

Description
C6-SAFL-23.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-23.25

BDI # 23138723

Features

Roller Width - Inch: 23.25
Roller Width - Millimeter: 590.55
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-RI-20SB

COMPARE

C6-RI-20SB

Description
C6-RI-20SB RETURN IDLER ROLLER ; RBR DISC 20" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RI-20SB

BDI # 23140938

Features

Roller Width - Inch: 22.875
Roller Width - Millimeter: 581.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 508
Product Name: Roller
Belt Width - Inch: 20

Price Inventory : Available to order
Loading Price
QTY
E7-TE-66SB

COMPARE

E7-TE-66SB

Description
E7-TE-66SB TROUGHING IDLER ROLLER ; 66" BELT W 7" RLR

PRECISION PULLEY

Part # E7-TE-66SB

BDI # 23160952

Features

Roller Width - Inch: 23.75
Roller Width - Millimeter: 603.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1676.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY