Page 1 of 5

Next

Compare
D5-45TEI-72SBWB

COMPARE

D5-45TEI-72SBWB

Description
D5-45TEI-72SBWB IMPACT TROUGHING IDLER ; 72" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-72SBWB

BDI # 23146806

Features

Roller Width - Inch: 24.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TEI-72SBWB

COMPARE

D6-45TEI-72SBWB

Description
D6-45TEI-72SBWB IMPACT TROUGHING IDLER ; 72" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-72SBWB

BDI # 23165346

Features

Roller Width - Inch: 24.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TEI-72SB

COMPARE

D5-45TEI-72SB

Description
D5-45TEI-72SB IMPACT TROUGHING IDLER ; 72" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TEI-72SB

BDI # 23146802

Features

Roller Width - Inch: 24.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-TEI-72SB

COMPARE

D6-TEI-72SB

Description
D6-TEI-72SB IMPACT TROUGH IDLER ROLLER ; 72" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TEI-72SB

BDI # 23155646

Features

Roller Width - Inch: 24.25
Roller Width - Millimeter: 615.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
D6-35TEI-72SB

COMPARE

D6-35TEI-72SB

Description
D6-35TEI-72SB IMPACT TROUGHING IDLER ; 72" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TEI-72SB

BDI # 23161400

Features

Roller Width - Inch: 24.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY