D6-10VRI-48SB-4
Description
D6-10VRI-48SB-4 V-RETURN IMPACT IDLER ; 48" BELT W 6" RLR 10DEG
Part # D6-10VRI-48SB-4
BDI # 23156998
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-CIRI-24SB
Description
B5-CIRI-24SB IMPACT RETURN IDLER ROLLER ; 24" BELT W 5" RLR
Part # B5-CIRI-24SB
BDI # 23174278
Features
Roller Width - Inch:
25.375
Roller Width - Millimeter:
644.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
B4-CIRRDW-24SB
Description
B4-CIRRDW-24SB RETURN IDLER ; CI RBR DISC WEB MNT 24" BELT W 4" RLR
Part # B4-CIRRDW-24SB
BDI # 23176378
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIRRD-24SB
Description
B5-CIRRD-24SB RETURN IDLER ; CI 24" BELT W 5" RLR
Part # B5-CIRRD-24SB
BDI # 23177485
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
32
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIRRD-24SB
Description
B4-CIRRD-24SB RETURN IDLER ; CI 24" BELT W 4" RLR
Part # B4-CIRRD-24SB
BDI # 23176340
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
32
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount