C5-FRD-24SB
Description
C5-FRD-24SB FLAT CARRIER IDLER ; RBR DISC 24" BELT W 5" RLR
Part # C5-FRD-24SB
BDI # 23144361
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D6-20TUI-36SBWB
Description
D6-20TUI-36SBWB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 6" RLR 20DEG WIDE BASE
Part # D6-20TUI-36SBWB
BDI # 23150623
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-FLI-24SB
Description
D5-FLI-24SB FLAT CARRIER ROLLER ; RBR DISC 24" BELT W 5" RLR
Part # D5-FLI-24SB
BDI # 23146292
Features
Roller Width - Inch:
25.875
Roller Width - Millimeter:
657.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-FRD-24SB
Description
D5-FRD-24SB FLAT CARRIER IDLER ; RBR DISC 24" BELT W 5" RLR
Part # D5-FRD-24SB
BDI # 23146421
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FRD-24SB-1
Description
D5-FRD-24SB-1 FLAT CARRIER IDLER ; RBR DISC 24" BELT W 5" RLR 1-1/2"
Part # D5-FRD-24SB-1
BDI # 23146424
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount