Page 1 of 24

Next

Compare
B4-RRDSA-24SB-1

COMPARE

B4-RRDSA-24SB-1

Description
B4-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-RRDSA-24SB-1

BDI # 23179268

Features

Roller Width - Inch: 26.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TESA-72SB

COMPARE

D6-35TESA-72SB

Description
D6-35TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TESA-72SB

BDI # 23161527

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20TUI-36SBWB

COMPARE

D6-20TUI-36SBWB

Description
D6-20TUI-36SBWB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 6" RLR 20DEG WIDE BASE

PRECISION PULLEY

Part # D6-20TUI-36SBWB

BDI # 23150623

Features

Roller Width - Inch: 25.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base | 3-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-45TESA-72SB

COMPARE

D5-45TESA-72SB

Description
D5-45TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # D5-45TESA-72SB

BDI # 23144522

Features

Roller Width - Inch: 26
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FLI-24SB

COMPARE

D5-FLI-24SB

Description
D5-FLI-24SB FLAT CARRIER ROLLER ; RBR DISC 24" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLI-24SB

BDI # 23146292

Features

Roller Width - Inch: 25.875
Roller Width - Millimeter: 657.225
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY