Page 1 of 3

Next

Compare
B4-RRDSA-24SB-1

COMPARE

B4-RRDSA-24SB-1

Description
B4-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-RRDSA-24SB-1

BDI # 23179268

Features

Roller Width - Inch: 26.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-RRDSA-24SB

COMPARE

B5-RRDSA-24SB

Description
B5-RRDSA-24SB RETURN IDLER ; SA RBR DISC 4-1/2" 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-RRDSA-24SB

BDI # 23176554

Features

Roller Width - Inch: 26.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-RRDSA-24SB-1

COMPARE

B5-RRDSA-24SB-1

Description
B5-RRDSA-24SB-1 RETURN IDLER ; SA RBR DISC 24" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-RRDSA-24SB-1

BDI # 23176558

Features

Roller Width - Inch: 26.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-RRDSA-24SBWB

COMPARE

B5-RRDSA-24SBWB

Description
B5-RRDSA-24SBWB RETURN IDLER ; SA RBR DISC 24" BELT W 5" RLR WIDE BASE

PRECISION PULLEY

Part # B5-RRDSA-24SBWB

BDI # 23176562

Features

Roller Width - Inch: 26.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 0
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-RRD-24SB

COMPARE

B5-RRD-24SB

Description
B5-RRD-24SB RETURN IDLER ; RBR DISC 5" RLR 24" BELT W

PRECISION PULLEY

Part # B5-RRD-24SB

BDI # 23177585

Features

Roller Width - Inch: 26.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY