Page 1 of 3

Next

Compare
C4-RRD-24-1

COMPARE

C4-RRD-24-1

Description
C4-RRD-24-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-24-1

BDI # 21986171

Features

Roller Width - Inch: 27.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C4-RRD-24-4

COMPARE

C4-RRD-24-4

Description
C4-RRD-24-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-24-4

BDI # 21986173

Features

Roller Width - Inch: 27.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
D5-RRD-24

COMPARE

D5-RRD-24

Description
D5-RRD-24 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-RRD-24

BDI # 21977790

Features

Roller Width - Inch: 27.13
Roller Width - Millimeter: 689.102
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Request A Price QTY
D6-RRD-24

COMPARE

D6-RRD-24

Description
D6-RRD-24 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-RRD-24

BDI # 21979174

Features

Roller Width - Inch: 27.13
Roller Width - Millimeter: 689.102
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Request A Price QTY
D6-RRD-24-4

COMPARE

D6-RRD-24-4

Description
D6-RRD-24-4 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRD-24-4

BDI # 21986299

Features

Roller Width - Inch: 27.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY