Page 1 of 5

Next

Compare
657-656982

COMPARE

657-656982

Description
657-656982 ROLLER ; NON-RETURNABLE OD60MMXID1/2INX82M

REXNORD

Part # 10138062

BDI # 24109491

Features

Roller Width - Inch: 3.23
Series: 657
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 12.7
Shaft Dia/Bore - Inch: 0.5
Roller Type: Double
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Available to order
Loading Price
QTY
B5-TEI-14SB

COMPARE

B5-TEI-14SB

Description
B5-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-TEI-14SB

BDI # 23177403

Features

Roller Width - Inch: 3.313
Roller Width - Millimeter: 84.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-35TEI-14SB

COMPARE

B5-35TEI-14SB

Description
B5-35TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35TEI-14SB

BDI # 23174155

Features

Roller Width - Inch: 3.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-TEI-14SB

COMPARE

B4-TEI-14SB

Description
B4-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-TEI-14SB

BDI # 23178246

Features

Roller Width - Inch: 3.313
Roller Width - Millimeter: 84.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-45TEI-14SB

COMPARE

B5-45TEI-14SB

Description
B5-45TEI-14SB IMPACT TROUGHING IDLER ; 14" BELT W 5" RLR 45DEG

PRECISION PULLEY

Part # B5-45TEI-14SB

BDI # 23178534

Features

Roller Width - Inch: 3.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY