B5-CIR-30SB
Description
B5-CIR-30SB RETURN IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CIR-30SB
BDI # 23174243
Features
Roller Width - Inch:
32.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-FSFL-32.62
Description
D5-FSFL-32.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSFL-32.62
BDI # 23142284
Features
Roller Width - Inch:
32.62
Roller Width - Millimeter:
828.548
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D5-FMFL-32.62
Description
D5-FMFL-32.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-32.62
BDI # 23146331
Features
Roller Width - Inch:
32.62
Roller Width - Millimeter:
828.548
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D5-CSRI-32.50
Description
D5-CSRI-32.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-32.50
BDI # 23163233
Features
Roller Width - Inch:
32.5
Roller Width - Millimeter:
825.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
C6-FSFL-32.62
Description
C6-FSFL-32.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # C6-FSFL-32.62
BDI # 23149441
Features
Roller Width - Inch:
32.62
Roller Width - Millimeter:
828.548
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller