HE6-10VR-72SB-7
Description
HE6-10VR-72SB-7 V-RETURN IDLER ; 72" BELT W 6" RLR 10DEG
Part # HE6-10VR-72SB-7
BDI # 23160628
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-FRD-36SB
Description
B5-FRD-36SB FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR
Part # B5-FRD-36SB
BDI # 23178033
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FRD-36SB-1
Description
B5-FRD-36SB-1 FLAT CARRIER IDLER ; RBR DISC 36" BELT W 5" RLR 1-1/2"
Part # B5-FRD-36SB-1
BDI # 23178035
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FLI-36SB
Description
B5-FLI-36SB FLAT CARRIER ROLLER ; RBR DISC 36" BELT W 5" RLR
Part # B5-FLI-36SB
BDI # 23178632
Features
Roller Width - Inch:
37.25
Roller Width - Millimeter:
946.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
B5-CIRI-36SB
Description
B5-CIRI-36SB IMPACT RETURN IDLER ROLLER ; 36" BELT W 5" RLR
Part # B5-CIRI-36SB
BDI # 23174286
Features
Roller Width - Inch:
37.375
Roller Width - Millimeter:
949.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36