D5-FSRI-38.75
Description
D5-FSRI-38.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-38.75
BDI # 23157089
Features
Roller Width - Inch:
38.75
Roller Width - Millimeter:
984.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
C6-RI-36SB
Description
C6-RI-36SB RETURN IDLER ROLLER ; RBR DISC 36" BELT W 6" RLR
Part # C6-RI-36SB
BDI # 23140949
Features
Roller Width - Inch:
38.875
Roller Width - Millimeter:
987.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
D6-RI-36SB
Description
D6-RI-36SB RETURN IDLER ROLLER ; RBR DISC 36" BELT W 6" RLR
Part # D6-RI-36SB
BDI # 23160252
Features
Roller Width - Inch:
38.875
Roller Width - Millimeter:
987.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
D6-FSRI-38.75
Description
D6-FSRI-38.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D6-FSRI-38.75
BDI # 23158775
Features
Roller Width - Inch:
38.75
Roller Width - Millimeter:
984.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-SSTFL-38.81
Description
D5-SSTFL-38.81 RETURN RETRO ROLLER ; FMC STEEL NUT
Part # D5-SSTFL-38.81
BDI # 23152692
Features
Roller Width - Inch:
38.81
Roller Width - Millimeter:
985.774
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller